References
Festo:DHAA-G-Q11-25-B8-35
Rubix:390A7392
Manufacturer :1731604
EAN:4052568246341

Documents
Product details : FESTO 1731604 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B8-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B8-35 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 120,6 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
- Delivery usually within ( 16 ) days