References
Festo:MSSD-EB-M12
Rubix:109A4987
Manufacturer :539712
EAN:4052568050061

Documents
Product details : FESTO 539712 PLUG SOCKET MSSD-EB-M12
Plug socket MSSD-EB-M12 For solenoid coils and valves, port pattern per DIN EN 175 301, type C. Permissible cable diameter=4 - 6 mm, Assembly Position=Any, Connection frequency=50, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-40 - 125 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x20x110 mm |
|---|---|
| Logistic Weight | 12,4 g |
| Type | plug connector mssd |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Delivery usually within ( 2 ) days