SMC MXW20TF-100B AIR SLIDE TABLE
MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled
See technical informationSee documentsReferences
SMC:MXW20TF-100B
Rubix:392A8456
Manufacturer :MXW20TF-100B

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MXW20TF-100B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 1,197.10 excl. VAT
/ Each
£ 1,436.52 incl. VAT
- Delivery usually within ( 29 ) days