References
SMC:MXQ8L-50Z
Rubix:2606243

Technical specifications
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MXQ8L-50Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*Z, Air Slide Table, Height Interchangeable Type
Strengths
•Air slide table w/built-in guide rail
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x132x23 mm |
|---|---|
| Logistic Weight | 310 g |
| Type | guided cylinder |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 532.70 excl. VAT
/ Each
£ 639.24 incl. VAT
- Delivery usually within ( 20 ) days