SMC MY1B40TFG-1400Z MECHANICALLY COUPLED RODLESS CYLINDER
MY1B-Z, Mechanical Joint Rodless Cylinder, Basic Type w/o Stroke Adjustment
See technical informationSee documentsReferences
SMC:MY1B40TFG-1400Z
Rubix:393A6469
Manufacturer :MY1B40TFG-1400Z

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1400 mm |
Documents
Product details : SMC MY1B40TFG-1400Z MECHANICALLY COUPLED RODLESS CYLINDER
At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
Strengths
w/o Stroke Adjustment Unit
Easy adjustment of the cushion needle.
Entrance of external particle is reduced, reliability improved and maintenance costs reduced.
Piping flexibility because it can be connected in 4 directions and it can be selected from 2 types (standard and centralised).
Flexibility in the auto switch mounting.
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1400 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 737.13 excl. VAT
/ Each
£ 884.56 incl. VAT
- Delivery usually within ( 6 ) days