Ball Screw Linear Actuator
Type | ball screw linear actuator |
---|---|
Cylinder diameter | 80 mm |
Type | ball screw linear actuator |
---|---|
Cylinder diameter | 80 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 800 mm |
Fixation centre-to-centre distance | 78 mm |
Design size | 80 |
Usually arrives within 14 working days