FESTO 3012495 TOOTHED BELT AXIS EGC-70-600-TB-KF-0H-GK
Ball Screw Linear Actuator
See technical informationSee documentsReferences
Festo:EGC-70-600-TB-KF-0H-GK
Rubix:263A6944
Manufacturer :3012495
EAN:4052568268121

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 600 mm |
Documents
Product details : FESTO 3012495 TOOTHED BELT AXIS EGC-70-600-TB-KF-0H-GK
toothed belt axis EGC-70-600-TB-KF-0H-GK With recirculating ball bearing guide Effective diameter of drive pinion=24,83 mm, Working stroke=600 mm, Size=70, Stroke reserve=0 mm, Toothed-belt stretch=0,08 %
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 600 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 70 |
Show UNSPSC/ECL@SS
£ 1,299.09 excl. VAT
/ Each
£ 1,558.91 incl. VAT
- Delivery usually within ( 2 ) days