MY1H-Z, Mechanically Jointed Rodless Cylinder, Linear Guide Type, w/o Stroke Adjustment Unit
Type | rodless cylinder |
---|---|
Cylinder diameter | 25 mm |
Type | rodless cylinder |
---|---|
Cylinder diameter | 25 mm |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 550 mm |
Design size | 25 |
Usually arrives within 14 working days