SMC MY1HT63TFG-800H MECHANICALLY COUPLED RODLESS CYLINDER


MY1HT, Mechanical Joint Rodless Cylinder, High Precision Guide, High Rigidity

References
smc:MY1HT63TFG-800H
rubix:393A5941
manufacturer :MY1HT63TFG-800H
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke800 mm
Cylinder diameter63 mm

Product details : SMC MY1HT63TFG-800H MECHANICALLY COUPLED RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Strengths

High precision guide, high rigidity type Two linear guides Bore sizes: 50, 63 (mm) Strokes up to 2000mm available Auto switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke800 mm
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 6,460.90 excl. VAT
/ Each
£ 7,753.08 incl. VAT
  • Usually arrives within 14 working days