SMC MY2C25TFG-2000 MECHANICALLY COUPLED RODLESS CYLINDER


MY2C, Mechanical Joint Rodless Cylinder, Cam Follower Guide, w/o Stroke Adjustment Unit

References
smc:MY2C25TFG-2000
rubix:393A5827
manufacturer :MY2C25TFG-2000
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke2000 mm
Cylinder diameter25 mm

Product details : SMC MY2C25TFG-2000 MECHANICALLY COUPLED RODLESS CYLINDER


Bore sizes: 16, 25, 40 mm Centralised piping Autoswitch capable Easy replacement of cylinder body.

Strengths

w/o Stroke Adjustment Unit Mechanically joint rodless cylinder Cam follower guide type Bore sizes (mm): 16, 25, 40 Thread types: M, Rc, NPT, G Maximum standard stroke: 2000mm Auto switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke2000 mm
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 1,120.52 excl. VAT
/ Each
£ 1,344.62 incl. VAT
  • Usually arrives within 14 working days