References
Festo:N-1/2-P-9
Rubix:122A9260
Manufacturer :3610
EAN:4052568018481

Documents
Product details : FESTO 3610 BARBED HOSE FITTING N-1/2-P-9
Barbed hose fitting N-1/2-P-9 With sealing ring. Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x100x30 mm |
|---|---|
| Logistic Weight | 15,1 g |
| Type | n-p |
Show UNSPSC/ECL@SS
£ 121.90 excl. VAT
/ 10 pieces
£ 146.28 incl. VAT
- Delivery usually within ( 26 ) days