References
Festo:KD2-M5-A
Rubix:123A6149
Manufacturer :4087
EAN:4052568000530

Documents
Product details : FESTO 4087 COUPLING SOCKET KD2-M5-A
Quick coupling socket KD2-M5-A Self-closing Nominal size=2,4 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=126 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x70x10 mm |
|---|---|
| Logistic Weight | 9,44 g |
| Type | coupling socket kd |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- Delivery usually within ( 2 ) days