FESTO 15638 BARBED HOSE FITTING N-3/4-P-19-MS
N-P Barbed Fitting
See technical informationSee documentsReferences
Festo:N-3/4-P-19-MS
Rubix:122A9879
Manufacturer :15638
EAN:4052568022075

Documents
Product details : FESTO 15638 BARBED HOSE FITTING N-3/4-P-19-MS
Barbed hose fitting N-3/4-P-19-MS Brass version Nominal size=16,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 97,07 g |
|---|---|
| Type | n-p |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- Delivery usually within ( 26 ) days