FESTO 177569 PROTECTIVE CONDUIT FITTING MKRV-10-PG-9


MKRV protective conduit fitting

References
festo:MKRV-10-PG-9
rubix:123A0932
manufacturer :177569
ean:4052568038106
MKRV-10-PG-9 Protective conduit fitting
brand logo
Technical specifications
Typeprotective conduit fitting
See all Specifications

Product details : FESTO 177569 PROTECTIVE CONDUIT FITTING MKRV-10-PG-9


Protective conduit fitting MKRV-10-PG-9 straight, with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight4,88 g
Typeprotective conduit fitting
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Delivery usually within ( 16 ) days