SMC VG342R-5DZ-06-M-X87 3 PORT SOLENOID VALVE
VG342-X87, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1
See technical informationSee documentsReferences
SMC:VG342R-5DZ-06-M-X87
Rubix:392A5558
Manufacturer :VG342R-5DZ-06-M-X87

Documents
Product details : SMC VG342R-5DZ-06-M-X87 3 PORT SOLENOID VALVE
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
Strengths
Safety Standard ISO13849-1 for Category 3 and 4
Valve position energised/de-energised can be detected
Redundancy.
Technical specifications
Attributes
| Type | vg342-x87, dual residual pressure release valve, 3 port solenoid valve, iso13849-1 |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 993.16 excl. VAT
/ Each
£ 1,191.79 incl. VAT
- Delivery usually within ( 29 ) days