FESTO 30483 SOLENOID VALVE MFH-5/3E-1/8-B
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3E-1/8-B
Rubix:110A3566
Manufacturer :30483
EAN:4052568113650

Documents
Product details : FESTO 30483 SOLENOID VALVE MFH-5/3E-1/8-B
Solenoid valve MFH-5/3E-1/8-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 264x37x63 mm |
|---|---|
| Logistic Weight | 390 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 302.18 excl. VAT
/ Each
£ 362.62 incl. VAT
- Delivery usually within ( 8 ) days