References
SMC:VFN2120N-5D-02F-Q
Rubix:2609122
Manufacturer :VFN2120N-5D-02F-Q
EAN:3618036594003



Technical specifications
| Type | coil monostable electric distributor |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC VFN2120N-5D-02F-Q SOLENOID VALVE
VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
•Can be directly installed on the industrial valve actuator that complies with NAMUR
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Light/Surge Voltage Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
CE Marked: Q
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Light/Surge Voltage Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
CE Marked: Q
Technical specifications
Attributes
| Logistic Weight | 285 g |
|---|---|
| Type | coil monostable electric distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.23 excl. VAT
/ Each
£ 90.28 incl. VAT
- Delivery usually within ( 4 ) days