FESTO 184511 SOLENOID VALVE MEBH-5/3E-D-3-ZSR-C
Solenoid valve MEBH-5/3
See technical informationSee documentsReferences
Festo:MEBH-5/3E-D-3-ZSR-C
Rubix:110A8102
Manufacturer :184511
EAN:4052568014469

Documents
Product details : FESTO 184511 SOLENOID VALVE MEBH-5/3E-D-3-ZSR-C
Solenoid valve MEBH-5/3E-D-3-ZSR-C With central plug connector Valve function=5/3 exhausted, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1110,8 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4600 l/min |
Show UNSPSC/ECL@SS
£ 375.30 excl. VAT
/ Each
£ 450.36 incl. VAT
- Delivery usually within ( 6 ) days