SMC VFN2220N-3YO-02F-Q NAMUR INTERFACE SOLENOID VALVE

Namur 3/5 Port Valves VFN

See technical informationSee documents

References

SMC:VFN2220N-3YO-02F-Q
Rubix:263A9183
EAN:3618036593679
SMC 5 PORT NAMUR VALVE VFN2220N-3YO-02F-Q

Technical specifications

Typesmc 5 port namur valve vfn2220n-3yo-02f-q
Number of Ports5
See all Specifications

Documents

Product details : SMC VFN2220N-3YO-02F-Q NAMUR INTERFACE SOLENOID VALVE


VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
VFN, 5 Port Solenoid Valve, for NAMUR Interface

Technical specifications


Attributes
Logistic Weight340 g
Typesmc 5 port namur valve vfn2220n-3yo-02f-q
Number of Ports5
Voltage110 V
Max. service pressure9 bar
Volume flow rate400 l/min
Pressure range1,5 to 9 bar
Port size1/4
Min. service pressure 1.5 bar
£ 115.61 excl. VAT
/ Each
£ 138.73 incl. VAT
  • Delivery usually within ( 22 ) days