PORTWEST B210 CLASSIC POLO SHIRT BLACK SIZE L


Naples Polo Shirt - B210

References
portwest:B210-B-L
rubix:326825
ean:5036108034888
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST B210 CLASSIC POLO SHIRT BLACK SIZE L


This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear. Ideal for corporate wear and custom finishes. Twin-stitched seams for extra durability

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
  • Usually arrives within 14 working days