ORN 1188 AVOCET POLOSHIRT BLACK REFLEX 2XL


ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE

References
orn:1188.BKRB.2XL
rubix:354A5157
ean:5055748751849
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1188 AVOCET POLOSHIRT BLACK REFLEX 2XL


This two-tone polo shirt offers a stylish look, whilst the reflective piping offers a safety element. Complete the look with our full Avocet range.

Strengths

• High quality, premium polycotton poloshirt
• Knitted collar with rod detail and well padded taped neckline for comfort
• Cuffed sleeves with matching rod design
• Sporty multi-colour design with hi-vis piping along the shoulders
• Matching contrast side panels and trim on placket
• Triple stitched on all main seams for ultimate strength
• Matching Avocet polyester t-shirt, polyester poloshirt, quarter zip sweatshirt and softshell jacket available
• Registered design

Technical specifications


Attributes
Colourblack
Size2xl
Main materialcotton/polyester
Grammage220 g/m²
Secondary colourblue
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 13.71 excl. VAT
/ Each
£ 16.45 incl. VAT
  • Usually arrives within 14 working days