PORTWEST B210 CLASSIC POLO SHIRT BLACK SIZE 2XL


Naples Polo Shirt - B210

References
portwest:B210BKRXXL
rubix:326827
ean:5036108034901
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : PORTWEST B210 CLASSIC POLO SHIRT BLACK SIZE 2XL


This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear. Ideal for corporate wear and custom finishes. Twin-stitched seams for extra durability

Technical specifications


Attributes
Colourblack
Size2xl
Main materialpolyester
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
  • Usually arrives within 14 working days