References
Gates:SPZ1270 DELTA NARROW
Rubix:270A0920
Manufacturer :962461270
EAN:5414465676727

Product details : GATES 962461270 V-BELT SPZ1270 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Narrow V-belt GATES
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1270 mm |
| Interior length | 1233 mm |
| Outer length | 1283 mm |
| Thickness | 8 mm |
| Sheathed | no |
| Series | delta narrow |
| Shape of teeth | smooth inside (no teeth) |
| Material | sbr (styrene-butadiene rubber) body; tensile cords: polyester (pes) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Usually arrives within 14 working days
