SMC INA-14-290 BRASS BODY CHECK VALVE


INA-14, Check Valve

References
smc:INA-14-290
rubix:392A8835

Product details : SMC INA-14-290 BRASS BODY CHECK VALVE


The issue of water and air backflow in areas susceptible to corrosion and rust has been resolved with our latest check valves. The INA-14 and XTO-674 Series come in brass or stainless steel body materials with rubber seals of NBR, FKM or CR (Chloroprene rubber). They can be used across a wide range of applications and can cope with extreme conditions, resisting ambient and fluid temperatures as high as 80°C and as low as -30°C. Cost savings are also achieved thanks to a minimum operating pressure of 0.01MPa. Highly flexible, they can be used with both vacuum and oscillation measures and are available in four port sizes, 1/8", 1/4", 3/8" and 1/2" and a range of weights from 20g to 280g.

Strengths

Body material: Brass/Stainless steel (Main parts: Stainless steel). Low cracking pressure: 0.01 MPa. High temperature: 80°C. Low temperature: -5°C. Rubber material: NBR/FKM.

Technical specifications


Attributes
Logistic Weight21 g
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
  • Usually arrives within 14 working days