FESTO 152789 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-1/4-1-ISO


NAVW Manifold Sub-base for Angle Connection

References
festo:NAVW-1/4-1-ISO
rubix:110A6715
manufacturer :152789
ean:4052568006297
NAVW-1/4-1-ISO Manifold sub-base with 90° connections
brand logo
Technical specifications
TypeManifold Sub-base for Angle Connection according to ISO 5599-1
See all Specifications

Product details : FESTO 152789 MANIFOLD SUB-BASE WITH 90DEG CONNECTIONS NAVW-1/4-1-ISO


Manifold sub-base with 90° Connections NAVW-1/4-1-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections at side and underneath. Conforms to standard=ISO 5599-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Product weight=320 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G1/4

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x50x45 mm
Logistic Weight323,1 g
TypeManifold Sub-base for Angle Connection according to ISO 5599-1
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ Each
£ 35.28 incl. VAT
  • Delivery usually within ( 2 ) days