FESTO 10336 INDIVIDUAL SUB-BASE NAS-1/2-3A-ISO
NAS individual sub-base
See technical informationSee documentsReferences
Festo:NAS-1/2-3A-ISO
Rubix:133A4794
Manufacturer :10336
EAN:4052568002152

Documents
Product details : FESTO 10336 INDIVIDUAL SUB-BASE NAS-1/2-3A-ISO
Individual sub-base NAS-1/2-3A-ISO Connections at side. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Product weight=360 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x71x32 mm |
|---|---|
| Logistic Weight | 372,64 g |
| Type | individual sub-base according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
- Delivery usually within ( 2 ) days