References
Festo:NDV-1-ISO
Rubix:110A9958
Manufacturer :9489
EAN:4052568001902

Documents
Product details : FESTO 9489 COVER PLATE NDV-1-ISO
Blanking plate NDV-1-ISO For sub-bases. Based on the standard=ISO 5599-1, Conforms to standard=ISO 5599-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=113 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x75x55 mm |
|---|---|
| Logistic Weight | 112,19 g |
| Type | cover plate according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ Each
£ 23.52 incl. VAT
- Delivery usually within ( 2 ) days