FESTO 549293 CONNECTING CABLE NEBC-P1W4-K-0.3-N-M12G5


NEBC connection cable

References
festo:NEBC-P1W4-K-0.3-N-M12G5
rubix:109A2385
manufacturer :549293
ean:4052568093822

Product details : FESTO 549293 CONNECTING CABLE NEBC-P1W4-K-0.3-N-M12G5


connecting cable NEBC-P1W4-K-0.3-N-M12G5 From the drive or displacement encoder MLO-POT-...-LWG to the sensor interface CASM Permissible cable diameter=5,7 - 6,1 mm, Based on the standard=EN 61076-2-101, Protection class=IP65, Ambient temperature with flexible cable installation=-25 - 85 °C, Ambient temperature=-25 - 85 °C

Technical specifications


Attributes
No attributes to display for this product
£ 95.53 excl. VAT
/ Each
£ 114.64 incl. VAT
  • In stock: Next day delivery