FESTO 8004664 ENCODER CABLE NEBM-M12G8-E-2.5-N-S1G15
NEBM connecting line
See technical informationSee documentsReferences
Festo:NEBM-M12G8-E-2.5-N-S1G15
Rubix:122A9571
Manufacturer :8004664
EAN:4052568256494
Documents
Product details : FESTO 8004664 ENCODER CABLE NEBM-M12G8-E-2.5-N-S1G15
encoder cable NEBM-M12G8-E-2.5-N-S1G15 Suitable for Servo motor EMME-AS-... Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Protection class=IP65, Note on degree of protection=(* in assembled condition, * IP30 for plug connector Sub-D)
Technical specifications
Attributes
| Type | connecting cable for motors |
|---|
Show UNSPSC/ECL@SS
£ 196.73 excl. VAT
/ Each
£ 236.08 incl. VAT
- Delivery usually within ( 10 ) days
