Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 538225 CONNECTING CABLE NEBV-S1G25-K-2.5-N-LE25
FESTO 538225 CONNECTING CABLE NEBV-S1G25-K-2.5-N-LE25
NEBV connecting cable for valve manifolds
References
festo:
NEBV-S1G25-K-2.5-N-LE25
rubix:
110A0027
manufacturer :
538225
ean:
4052568088996
Technical specifications
Type
nebv
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 538225 CONNECTING CABLE NEBV-S1G25-K-2.5-N-LE25
Connecting cable NEBV-S1G25-K-2.5-N-LE25 For multi-pin plug Connection to valve terminal VTUB, with Sub-D plug, 25-pin. Cable attribute=Standard, Nominal operating voltage DC=24 V, Protection class=(* IP65, * IP67, * in assembled condition), Ambient temperature with flexible cable installation=-5 - 50 °C, Max.tightening torque plug=0,2 Nm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
250
x
45
x
250
mm
Logistic Weight
514
g
Type
nebv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.91
excl. VAT
/
Each
£
110.29
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 175834 STOP KIT KSM-8
FESTO 8035774 DISTRIBUTOR
FESTO 541331 CONNECTING CABLE NEBU-M12G5-K-5-LE5
FESTO 533606 HANDLING MODULE
FESTO 533506 CONNECTING CABLE
FESTO 175833 STOP KIT KSM-6
FESTO 547888 CONNECTING CABLE NEBV-M12G8-KD-3-M12G4
FESTO 560422 CONNECTING CABLE
FESTO 4825847 EMC-FILTER
FESTO 8082904 CONNECTING CABLE
FESTO 539244 CONNECTING CABLE NEBV-S1W37-E-5-LE26
FESTO 3044562 STOP (KIT)
FESTO 539366 INSTALLATION KIT
FESTO 540235 HANDLING MODULE
FESTO 8005304 DISTRIBUTOR