Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 560422 CONNECTING CABLE
FESTO 560422 CONNECTING CABLE
Accessory for electric fitting system Festo
References
festo:
VMPAL-KM-V-SD44-IP67-2,5
rubix:
392A2059
manufacturer :
560422
ean:
4052568207298
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560422 CONNECTING CABLE
Connecting cable VMPAL-KM-V-SD44-IP67-2,5 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=115 mm, Electrical Connection=Cable with plug
Technical specifications
Attributes
Logistic Weight
489
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.22
excl. VAT
/
Each
£
85.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 1834484212
FESTO 178462 CLAMPING UNIT KPE-4
FESTO 174846 PLUG SOCKET WITH CABLE KMEB-2-230-2,5
FESTO 8005301 DISTRIBUTOR
FESTO 566661 PLUG SOCKET WITH CABLE NEBV-H1G2-P-5-N-LE2
FESTO 543277 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE37
FESTO 8035791 DISTRIBUTOR
BURKERTCON 00303141 VALVE CONNECTOR 16MM
CENTAUR 20 CRB 2W 20MM TERMINAL 1 WAY BOX WHITE
TAMLEX TA101B 41X41 END CAPS BLACK
FESTO 152508 MULTI-PLUG KSV6-22
FESTO 533607 HANDLING MODULE
FESTO 8005310 DISTRIBUTOR NEDY-L2R1-V1-M12G5-N-M1&
FESTO 5085051 MOTOR CABLE
FESTO 541347 CONNECTING CABLE NEBU-M8G3-K-1-M8G3