FESTO 540235 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-16-AP-SD
rubix:391A2654
manufacturer :540235
ean:4052568178840

Product details : FESTO 540235 HANDLING MODULE


handling Module HSW-16-AP-SD Pick and Place for rePositioning parts at an angle of 90°, with protective cover. Working stroke=20 - 35 mm, Size=16, Max. linear stroke at 90° swivel angle=175/175 mm, Z stroke=80 - 100 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 4,821.81 excl. VAT
/ Each
£ 5,786.17 incl. VAT
  • Usually arrives within 14 working days