FESTO 533606 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSP-12-AS-SD
rubix:391A2623
manufacturer :533606
ean:4052568167615

Product details : FESTO 533606 HANDLING MODULE


handling Module HSP-12-AS-SD Driveless variant with bearing and shaft, including protective cover. Size=12, Y stroke=52 - 68 mm, Z stroke=20 - 30 mm, Z stroke, working stroke=15 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 3,441.73 excl. VAT
/ Each
£ 4,130.08 incl. VAT
  • Usually arrives within 14 working days