References
Festo:VMPAL-KM-S-SD25-IP67-10
Rubix:391A8469
Manufacturer :560421
EAN:4052568207281

Documents
Product details : FESTO 560421 CONNECTING CABLE
Connecting cable VMPAL-KM-S-SD25-IP67-10 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=122 mm, Electrical Connection=Cable with plug
Connecting cable VMPAL-KM-S-SD25-IP67-10 560421
Technical specifications
Attributes
| Logistic Weight | 1884 g |
|---|---|
| Type | connection cable vmpal-km |
Show UNSPSC/ECL@SS
£ 122.08 excl. VAT
/ Each
£ 146.50 incl. VAT
- Delivery usually within ( 16 ) days