FESTO 178456 CLAMPING CARTRIDGE KP-12-600
KP Clamping Cartridge
See technical informationSee documentsReferences
Festo:KP-12-600
Rubix:123A8774
Manufacturer :178456
EAN:4052568144241

Documents
Product details : FESTO 178456 CLAMPING CARTRIDGE KP-12-600
Clamping cartridge KP-12-600 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Type | kp clamping cartridge |
Show UNSPSC/ECL@SS
£ 297.93 excl. VAT
/ Each
£ 357.52 incl. VAT
- Delivery usually within ( 2 ) days