FESTO 543277 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE37


NEBV connecting line for valves

References
festo:NEBV-S1W37-KM-2.5-LE37
rubix:107A6768
manufacturer :543277
ean:4052568181673
NEBV-S1W37-KM-2.5-LE37 Connecting cable
brand logo
Technical specifications
Typeconnecting cable nebv
See all Specifications

Product details : FESTO 543277 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE37


Connecting cable NEBV-S1W37-KM-2.5-LE37 For multi-pin plug Connection to valve terminals VTSA and VTSA-F, for max. 32 solenoid coils, with Sub-D plug socket, 37-pin. Cable attribute=Standard, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Protection class=(* IP65, * NEMA 4), Ambient temperature=-5 - 50 °C

Technical specifications


Attributes
Logistic Weight894 g
Typeconnecting cable nebv
Show UNSPSC/ECL@SS
£ 123.78 excl. VAT
/ Each
£ 148.54 incl. VAT
  • Delivery usually within ( 6 ) days