FESTO 525617 CONNECTING CABLE KM12-8GD8GS-2-PU
KM12 Connection cable
See technical informationSee documentsReferences
Festo:KM12-8GD8GS-2-PU
Rubix:107A9388
Manufacturer :525617
EAN:4052568082895

Documents
Product details : FESTO 525617 CONNECTING CABLE KM12-8GD8GS-2-PU
Connecting cable KM12-8GD8GS-2-PU For connecting DNCV cylinder-valve combination and ASI-EVA-... valve interface. Assembly Position=Any, Operating voltage range AC=<= 30 V, Operating voltage range DC=<= 30 V, Permissible current load=1,5 A, Protection class=IP68
Technical specifications
Attributes
| Logistic Weight | 137,8 g |
|---|---|
| Type | connecting cable km12 |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Delivery usually within ( 6 ) days