FESTO 193458 PLUG SOCKET WITH CABLE KMF-1-24-10-LED


KMF connecting cable for valves

References
festo:KMF-1-24-10-LED
rubix:133A3717
manufacturer :193458
ean:4052568079819
KMF-1-24-10-LED Plug socket with cable
brand logo
Technical specifications
Typeconnecting cable kmf
See all Specifications

Product details : FESTO 193458 PLUG SOCKET WITH CABLE KMF-1-24-10-LED


Plug socket with cable KMF-1-24-10-LED Pre-assembled, for F solenoids. Assembly Position=Any, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529), Ambient temperature=-20 - 80 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x190x40 mm
Logistic Weight617,06 g
Typeconnecting cable kmf
Show UNSPSC/ECL@SS
£ 34.74 excl. VAT
/ Each
£ 41.69 incl. VAT
  • Delivery usually within ( 6 ) days