References
Festo:NEFC-M12G5-0.3-U1G5
Rubix:109A2674
Manufacturer :547432
EAN:4052568016159

Documents
Product details : FESTO 547432 ADAPTER NEFC-M12G5-0.3-U1G5
Adapter NEFC-M12G5-0.3-U1G5 CE mark (see declaration of conformity)=to EU directive for EMC, Protection class=IP20, Ambient temperature=-5 - 50 °C, Electrical Connection=(* Plug, * M12x1, * 5-pin), Cable structure=4 x 0,34 mm²
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x40x135 mm |
|---|---|
| Logistic Weight | 198,5 g |
| Type | adaptor |
| Connection 1 | m12 |
Show UNSPSC/ECL@SS
£ 229.30 excl. VAT
/ Each
£ 275.16 incl. VAT
- Delivery usually within ( 2 ) days