References
Festo:CRHNC-50
Rubix:117A8159
Manufacturer :176939
EAN:4052568075408

Documents
Product details : FESTO 176939 FOOT MOUNTING CRHNC-50
Foot Mounting CRHNC-50 Corrosion resistant. Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4
Technical specifications
Attributes
| Logistic Weight | 319,56 g |
|---|---|
| Type | crhnc-50 foot mounting |
Show UNSPSC/ECL@SS
£ 72.96 excl. VAT
/ Each
£ 87.55 incl. VAT
- Delivery usually within ( 2 ) days