References
Festo:EASC-G1-45-100-F
Rubix:391A0570
Manufacturer :570833
EAN:4052568217389

Documents
Product details : FESTO 570833 COVERING
Cover EASC-G1-45-100-F Size=45, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-45-100-F 570833
Technical specifications
Attributes
| Logistic Weight | 63,5 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 158.74 excl. VAT
/ Each
£ 190.49 incl. VAT
- Delivery usually within ( 6 ) days