• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,765)
  • Aid and Fire safety(134)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Security cabinets/containers
  6. Security container
  7. GPC ROLL CONTAINER 735 X 830 X 1720 4 SIDED RB1724

GPC ROLL CONTAINER 735 X 830 X 1720 4 SIDED RB1724

Nesting A Type Roll Container - 4 Sides

See technical information

References

GPC Industries:RB1724
Rubix:80170032
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : GPC ROLL CONTAINER 735 X 830 X 1720 4 SIDED RB1724


Ideal for recycling & your normal waste
Supplied with grey base and a coloured lid

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 339.10 excl. VAT
/ Each
£ 406.92 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

QMP STC651265KFX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITEGPC CAGE-MOBILE GPC-SCS03SGPC SECURITY CAGE - MOBILE - GALV'D - 2070 X 700 X 1795 WXDXH SCG05SSPARTEX SS181246ZRXX SECURITY CUPBOARD 1800.1200.460 REDSPARTEX GBC18Z SECURITY CAGE WITH LIFT UP LID - 1860W 1260 X 1860 X 12SPARTEX SS904646ZGXX SECURITY CUPBOARD 900.460.460 GREENGPC CYLINDER PALLET CAGE GCP01ZQMP STC501850KMX TOOLSAFE SITE SECURITY BOXES 500X1800X500MM GRAPHITESPARTEX SCS02Z SECURITY CAGE - STATIC - YELLOW - 1400 X 700 X 880 WXDXSPARTEX SCG05Z SECURITY CAGE - STATIC - GALVD - 2070 X 700 X 1680 WXDXQMP STC501250KMX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITESPARTEX SS129046ZYXX SECURITY CUPBOARD 1200.900.460 YELLOWGPC SECURITY CAGE - MOBILE - GALV'D - 700 X 700 X 995 WXDXH SCG01SSPARTEX SCB04Z SECURITY CAGE - 1400 X 700 1630H 1630 BLSPARTEX SS904646ZBXX SECURITY CUPBOARD 900.460.460 BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap