FESTO 161104 END PLATE KIT NEV-01-VDMA


NEV End Plate Kit

References
festo:NEV-01-VDMA
rubix:111A0650
manufacturer :161104
ean:4052568004507
NEV-01-VDMA End plate kit
brand logo
Technical specifications
TypeEnd Plate Kit according to ISO 15407-1
See all Specifications

Product details : FESTO 161104 END PLATE KIT NEV-01-VDMA


End plate kit NEV-01-VDMA For manifold assembly of standard manifold sub-bases. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=445 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 1=G1/2

Technical specifications


Attributes
Logistics dimensions (L x W x H)129x71x60Ā mm
Logistic Weight460Ā g
TypeEnd Plate Kit according to ISO 15407-1
Show UNSPSC/ECL@SS
Ā£ 29.26 excl. VAT
/ Each
Ā£ 35.11 incl. VAT
  • Delivery usually within ( 2 ) days