REGATTA TRJ334S WMS ACTION II TROUSERS BLACK 16 S


New Action Trousers Women

References
regatta:TRJ334 S 800 16L
rubix:80138930
ean:5051513057291
brand logo
brand logo
Technical specifications
ColourBlack
Size16T
Main materialCotton/Polyester

Product details : REGATTA TRJ334S WMS ACTION II TROUSERS BLACK 16 S


Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering. Type : Regular lenght

Technical specifications


Attributes
ColourBlack
Size16T
Main materialCotton/Polyester
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
  • Usually arrives within 14 working days