MASCOT 50403 FAFE JEANS DARK DENIM BLUE 50.5R


Jeans Fafe dark denim blue

References
mascot:50403-869-A32-82C66
rubix:379A0372
ean:5707209694126
Jeans Fafe 50403-869-A32 / 82C66
brand logo
Technical specifications
Colournavy
Size82c66
Main materialcotton
See all Specifications

Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 50.5R


Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.

Technical specifications


Attributes
Logistic Weight940 g
Colournavy
Size82c66
Main materialcotton
Grammage410 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days