References
Regatta:TRJ334 L 800 12L
Rubix:377A6997
EAN:5051513057390

Product details : REGATTA TRJ334L WMS ACTION II TROUSERS BLACK 12 T
Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering.
Type : Regular lenght
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 12 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Usually arrives within 14 working days
