MASCOT 50403 FAFE JEANS DARK DENIM BLUE 42.5T


Jeans Fafe dark denim blue

References
mascot:50403-869-A32-90C58
rubix:379A0384
ean:5707209694362
Jeans Fafe 50403-869-A32 / 90C58
brand logo
Technical specifications
ColourNavy
Size90C58
Main materialCotton
See all Specifications

Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 42.5T


Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.

Technical specifications


Attributes
Logistic Weight920 g
ColourNavy
Size90C58
Main materialCotton
Grammage410 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 66.82 excl. VAT
/ Each
£ 80.18 incl. VAT
  • Usually arrives within 14 working days