Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859339 MALE HOSE TAIL 7 G1/8
MECALINE 859339 MALE HOSE TAIL 7 G1/8
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859339
rubix:
216A2361
ean:
3660338143540
Technical specifications
Connecting diameter
g1/8
''
Interior tube diameter metric
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859339 MALE HOSE TAIL 7 G1/8
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
g1/8
''
Interior tube diameter metric
7
mm
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.23
excl. VAT
/
Each
£
2.68
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
MECALINE 734404 MALE HOSETAIL BRASS 4 R1/4IN
MECALINE 858637 FEMALE HOSETAIL 12-G3/8IN
MECALINE 858674 MALE HOSE TAIL 18-R3/8
MECALINE 859341 MALE HOSE TAIL 8 G1/8
MECALINE 859344 MALE HOSE TAIL 8 G1/2
MECALINE 858634 FEMALE HOSETAIL 7- G1/8IN
MECALINE MALE HOSETAIL 10-R1/4IN 734409
LEGRIS HOSE TAIL 0136 06 10
MECALINE 884720 HOSE 1/2 - FEMALE BSPP60 G1/2IN ELBOWFITTING
MECALINE 858675 MALE HOSE TAIL 18-R1/2
PARKER PUSHLOCK-FITTINGS 35C82-10-6B
MECALINE 859346 MALE HOSE TAIL 9 G1/4
MECALINE MALE HOSETAIL 6-R1/4IN 734405
MECALINE 884719 HOSE 3/8 - FEMALE BSPP60 G3/8IN ELBOWFITTING
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED