Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 734404 MALE HOSETAIL BRASS 4 R1/4IN
MECALINE 734404 MALE HOSETAIL BRASS 4 R1/4IN
BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
734404
rubix:
216A2443
ean:
3660338022258
Technical specifications
Connecting diameter
R1/4
''
Interior tube diameter metric
4
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE 734404 MALE HOSETAIL BRASS 4 R1/4IN
Material: Brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/4
''
Interior tube diameter metric
4
mm
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.91
excl. VAT
/
Each
£
8.29
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MALE HOSETAIL 10-R1/2IN 756136
MECALINE 869648 MALE HOSETAIL BRASS 14 R1/2IN
PARKER STRAIGHT END FITTING 31382-8-8
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
LEGRIS 0934 10 13 HOSE BARBED 10MM M 1/4IN BSPT NICKEL PLATED
RECTUS 1/2HTCPLGVITSTRAIGHT 87KFTF13MVX
MECALINE 858637 FEMALE HOSETAIL 12-G3/8IN
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
LEGRIS 0934 08 10 HOSE BARBED 8MM M 1/8IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 8-R1/4IN 734407
MECALINE 858671 MALE HOSE TAIL 12-R1/2
LEGRIS 0934 10 21 HOSE BARBED 10MM M 1/2IN BSPT NICKEL PLATED
MECALINE 859343 MALE HOSE TAIL 8 G3/8
MECALINE MALE HOSETAIL 17-R1/2IN 734419
MECALINE 869439 FEMALE HOSETAIL 10 - G3/8IN