Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 858637 FEMALE HOSETAIL 12-G3/8IN
MECALINE 858637 FEMALE HOSETAIL 12-G3/8IN
NICKEL-PLATED BRASS HOSE TAIL - FEMALE ADAPTERS
References
mecaline:
858637
rubix:
216A2261
ean:
3660338137075
Technical specifications
Connecting diameter
G3/8Ā
''
Interior tube diameter metric
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858637 FEMALE HOSETAIL 12-G3/8IN
Material: nickel-plated brass. BSP thread (G). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
G3/8Ā
''
Interior tube diameter metric
12Ā
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.62
excl. VAT
/
Each
Ā£
5.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859339 MALE HOSE TAIL 7 G1/8
LEGRIS 0934 10 13 HOSE BARBED 10MM M 1/4IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 13-R3/8IN 734414
RECTUS 10 MM HOSE TAIL PLUG 13SFTF10SXN
PARKER STRAIGHT END FITTING 31382-8-8
PARKER PUSHLOCK-FITTINGS 30182-8-12B
MECALINE 858674 MALE HOSE TAIL 18-R3/8
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED
MECALINE 859362 MALE HOSE TAIL 27 G1IN
MECALINE 869438 FEMALE HOSETAIL 8 - G1/4IN
LEGRIS 0934 10 21 HOSE BARBED 10MM M 1/2IN BSPT NICKEL PLATED
PARKER PUSHLOCK-FITTINGS 35C82-10-6B
MECALINE 858664 MALE HOSE TAIL 8-R3/8
LEGRIS HOSE TAIL 0136 14 21